KLEIN | 1702-20N
Howe Wire Tool

MFR PART #  1702-20N
PART #  009289
Minimum 1 EACH
In Stock

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Sag service connections quickly with this simple proven tool.

Features

  • Strap made of tough nylon webbing
  • Swivel hook is forged steel with large opening
  • Shank of hook lengthened to reach under insulator
  • Other end has device to hold the load at any distance
  • All metal parts are galvanized
  • Maximum safe load 500-pound (227

Specification Description

Sub Brand: Cushion-Grip
Special Features: Plastic Coated Shank
Tip Type: Cabinet
Magnetic: No
Tip Size: 3/16" (4.8 mm)
Shank Type: Round
Shank Length: 6" (15.2 cm)
Material: Steel
Insulated: No
Handle Color: Black
Overall Length: 9.75" (247.7 mt: 3.2 oz (91 g)

Specifications:

Type SWIVELS
UNSPSC Code 27113100

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.