ADTRAN INC | 1702599G1
NetVanta 1238, 48 Port Managed Layer 3 Lite Fast Ethernet Switch with quad Gigabit uplinks, supporting 802.3af PoE. Includes 2 - combo 1000Base-T/SFP Gigabit Ethernet Ports and 2 - Enhanced (1Gbps/2.5Gbps) SFP ports. Rack or Wall Mount.

MFR PART #  1702599G1
PART #  490929
Minimum 1 EACH

Description

The NetVanta 1238P is a fully managed Layer 3 Lite Ethernet switch designed for cost-effective Ethernet switching. This scalable, full-featured product is suitable for networks requiring Layer 2 or Layer 3 Lite switching for interconnecting LAN devices or network segmentation. Ideal for new installations, network upgrades, or protecting the organization with advanced security capabilities, these switches are perfect for business-class applications requiring Fast Ethernet.


This part is discontinue by supplier with no suggested replacement.

Features

  • Low cost, fully managed, 48-port Layer 2 Ethernet switch
  • Integral 48-port Power over Ethernet (PoE) switch for powering 802.3af-compliant devices like wireless access points (WAP), surveillance camera, or IP phones
  • Non-blocking, 23.6 Gbps switching capacity
  • Standards-based for ease of interoperability
  • Class of Service (CoS) for prioritizing VoIP traffic
  • 802.1D Spanning Tree and 802.1w Rapid Spanning Tree support
  • Segment LAN with up to 255 VLANs (802.1Q tagged or port-based)
  • Recognizable Command Line Interface (CLI) to reduce learning curve
  • Intuitive Web-based Graphical User Interface (GUI) with step-by-step setup wizards
  • Robust security features to protect against unauthorized users: RADIUS, TACACS+, MAC-based port security
  • Limited Lifetime warranty
  • Next Business Day Advance Replacement

Specifications:

Device Technology 10/100BASET
No Exp Modules/Slots 3-4
Number of Ports 25-48
Type of Device STANDALONE SWITCH
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.