LUXUL WIRELESS | 1G-MM-DX-LC
1Gb MM Fiber Duplex SFP Module

MFR PART #  1G-MM-DX-LC
PART #  9958721
Minimum 1 Each
Call for Availability

Description

The 1G-MM-DX-LC 1 Gb SFP Module is designed for use with Luxul Ethernet AV switches that have an SFP port. This SFP module operates at 850nm wavelength in Duplex (DX) mode to provide 1 Gigabit connectivity at distances up to 550 meters when using OM2 M ulti-Mode (MM) fiber optic cable terminated with a Duplex LC connector. OM1 & OM3 fibers can also be used. The module can use used to interconnect into the SFP slot of any compatible Luxul AV switch. Features: 1 Gigabit bi-directional performance Multi -mode Mini GBIC module operates at 850nm Duplex LC connector Maximum transmission distance of 550 meters Compatible with OM1, OM2, & OM3 fiber Compliant with IEEE 802.3z standards Hot pluggable Three-year limited warranty

Features

  • 1 Gigabit bi-directional performance
  • Multi-mode Mini GBIC module operates at 850nm
  • Duplex LC connector
  • Maximum transmission distance of 550 meters
  • Compatible with OM1, OM2, & OM3 fiber
  • Compliant with IEEE 802.3z standards
  • Hot pluggable

Specifications:

Device TRANSCEIVERS
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.