HID GLOBAL CORPORATION | 2000CGGNN
iCLASS Card, 2k Bits (256 Bytes) w/ 2 App Areas, Unprogrammed, Front: Plain White Gloss Finish, Back: Plain White Gloss Finish, No Print Card Numbering, No Slot Punch

MFR PART #  2000CGGNN
PART #  491192
Minimum 1 Each
In Stock

Description

Must be a reseller to purchase this product.

Features

  • 13.56 MHz Read/Write Contactless Smart Card Technology Provides High-Speed, Reliable Communications with High Data Integrity and Powerful Access Control
  • iCLASS Technology Ensures High Security Access Control with Mutual Authentication Between Card and Reader, Encrypted Data Transfer, 64-Bit Diversified Keys for Read/Write Capability
  • Meets ISO Standards for Thickness for Use with Direct Image and Thermal Transfer Printers
  • Offers the Ability to Add a Magnetic Stripe, Barcode, Anti-Counterfeiting Features, Custom Artwork, or Photo ID
  • Supports All Existing HID Card Formats, Including Corporate 1000
  • Supports Field Programming of any Existing HID Format into the Secure HID Access Control Application Area on the Card
  • More Powerful, Versatile and SecureAccess Control
  • Lifetime Warranty

Specifications:

Frequency 13.56 MHZ
Sales Category ELECTRIC CARDS AND FOBS
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.