POLYCOM | 2200-15660-001 | SOUNDSTATION IP 6000
SoundStation IP6000 (SIP) conf phone. AC pwr or 802.3af Power over Ethernet. Incl 100-240V power supply, 0.4A, 48V/19W; NA power plug; 25ft/7.6m Cat5 shielded Ethernet cable; Pwr Insert Cable. Expandable

MFR PART #  2200-15660-001  | SOUNDSTATION IP 6000
PART #  374871
Minimum 1 EACH
Call for Availability

Description

Must be a reseller to purchase this product.

Features

  • HD Voice technology for high-fidelity calls at up to 14 kHz - an industry first, an IP conference phone that sounds as natural as being there
  • Acoustic Clarity technology - delivering the best IP conference phone experience without compromise
  • Robust VoIP interoperability - compatible with a broad array of SIP call platforms to maximize voice quality and feature availability while simplifying management and administration
  • High-resolution display - enables robust call information and multi-language support
  • Add optional expansion microphones for greater pickup range

Specifications:

Call Waiting YES
Caller ID YES
Color BLACK
Data Port YES
Display YES
Flash Key YES
Technology VOIP
Hold Button YES
Headset Jack YES
Intercom NO
Message Waiting NO
Mute Button YES
Line Size 1
Redial YES
Speaker Phone YES
Type AUDIO CONFERENCING
UNSPSC Code 43191508

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.