INTERLOGIX | 2202AU-L
Overhead Door Floor Mount Contact with Universal Magnet, Closed Loop, 3 in. Gap Size. 18 in. Stainless Steel Armored Cable

MFR PART #  2202AU-L
PART #  313018
Minimum 1 EACH
In Stock

Description

Floor mount magnetic contacts for overhead doors with aluminum housing, 3 in. gap size, armored cable, NO SPDT DPDT. The overhead door magnetic contact is for use in the rigorous environments of commercial and industrial installations. The floor mount units are constructed with a low-profile heavy cast aluminum housing. The reed switch assembly is fully encased in polyurethane potting material to prevent damage due to moisture or humidity. A wide operating gap distance of up to 3 inches makes installation easy and helps prevent false alarms caused by door movement or damaged and loose fitting doors. Available with a universal style magnet that allows for greater installation flexibility.

Must be a reseller to purchase this product

Features

  • Miniature, low-profile design
  • Stainless steel armored cable for added security, reliability
  • Wide working gap for overhead doors
  • Small size less likely to be damaged by forklifts
  • Aluminum bar stock resists corrosion in harsh environments
  • Mounting hardware included

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
REFERENCE GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.