
Description
The economical AtlasIED 224-18 cabinet is 22 5/16" wide, 18 1/2" deep, and contains 24RU vertical panel spaces. The 224-18 cabinet includes one pair of 11-gauge CRS adjustable mounting rails.The series is constructed of 16-gauge CRS and include base, t op panel, side panels, mounting rails, a removable rear door with cylinder lock and flush door pull handle.Offers several installer-friendly advantages, including an expanded 6RU opening in the cabinet top and bottom which can be left open for wire acc ess and/or ventilation, or closed using a standard vent or solid panels.Rear doors (included with all models) are hung with quick-release spring hinges which allow them to be rotated 180 for right or left-hand opening. If a front door is ordered, it w ill be keyed differently than the rear door for security.Rack rails are precision tapped 10-32 and recessed 11/16" (17.5mm). These plated rails include convenient RU indicator hash marks to aid in equipment alignment. Rails are standard E.I.A. 5/8"-5/8 "-1/2" spacing.Conduit arrays are located on the top and bottom surface panels, as well as the top and bottom back flanges. Flange arrays consist of five knockouts, three 1" (25mm) standard, and two 1/2" (13mm) x 3/4" (19mm) concentric. Surface arrays are comprised of 4 knockouts, two, 1" (25mm) standard knockouts and two 1/2" (13mm) x 3/4" (19mm) concentric.Stamped, perforated vents are located on all sides as well as on the rear door to allow for maximum air convection. Cabinet surfaces are phosph ate pre-treated for proper paint adhesion of the textured black epoxy finish.
Specifications:
Airflow | FRONT-TO-REAR |
---|---|
Color | BLACK |
Material | STEEL |
Multi-compartment | NO |
Nema Rating | NO NEMA RATING |
Mounting Width | 19" |
Rack Units | 24U |
Seismic Rating | NO |
Type | FREE-STANDING |
Overall Depth | GREATER THAN 1’ TO 2’ |
Overall Height | GREATER THAN 3’ TO 4’ |
Overall Width | GREATER THAN 1’ TO 2’ |
Rail Style | TAPPED |
UNSPSC Code | 24102001 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.