COMMSCOPE | 229974-1
50 Position Plug Assembly Black for 24 AWG Solid and 24 AWG Stranded

MFR PART #  229974-1
PART #  085696
Minimum 1 EACH
In Stock

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Product Type Features.Color: Black
Body Features.Number of Positions: 50
Packaging Features.Packaging Method: Tray
Mechanical Attachment.Panel Mount Retention: Without
Product Type Features.Product Type: Connector
Product Type Features.Insulation Diameter (mm [in]): 1.14 [.045] Max.
Electrical Characteristics.Shielded: No
Product Type Features.Product Category: Connectors
Product Type Features.Wire/Cable Type: 7 Strand, Solid
Product Type Features.Gender: Plug
Product Type Features.Profile: Standard
Body Features.Wire Range (Solid) (mm [AWG]): 0.51-0.40 [24-26]
Product Type Features.Connector Classification: IDC
Mechanical Attachment.Flange Thickness: Thick
Product Type Features.Connector Design: PS
Housing Features.Housing Color Dot Designation: Blue
Body Features.Wire Range (Stranded) (mm [AWG]): 0.20 [24]
Product Type Features.Mating Connector Lock Type: Screwlocks
Product Type Features.Slot Type Letter Code: B
Product Type Features.Mating Connector Lock: With
Contact Features.Contact Plating, Mating Area, Material: Gold (30), Gold Flash over Palladium Nickel

Specifications:

Type TELCO 25 PR
UNSPSC Code 39121402

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.