FLUKE NETWORKS | 26000900 | 2327536
Pro3000 Analog Tone and Probe Kit

MFR PART #  26000900  | 2327536
PART #  290695
Minimum 1 EACH
Call for Availability

Description

The Pro3000 Analog Tone and Probe is your best choice for toning and tracing wire on non-active networks, and specifically for identifying individual pairs with SmartTone technology. Angled bed-of-nails clips allow easy access to individual wires, and the RJ-11 connector is ideal for use on telephone jacks. The large loud speaker on the network probe allows you to hear through drywall, wood or other enclosures to find wires quickly and easily.

Features

  • Tone and trace wire on non-active networks SmartToneTM technology provides five distinct tones for exact pair identification
  • Sends loud tone up to 10 miles (16 kilometers) on most cables
  • Loud speaker on Probe makes the tone easier to hear through drywall, wood, and other enclosures
  • Angled bed-of-nails clips allow easy access to individual pairs
  • RJ-11 connector is ideal for use on telephone jacks Attach nylon pouch (included in kit) to your belt for easy transport

Specifications:

Type TONE & LOOP CURRENT
UNSPSC Code 41110000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.