MILWAUKEE ELECTRIC TOOL CORP | 2621-20 | 262120
M18 SAWZALL Reciprocating Saw - Tool Only

MFR PART #  2621-20  | 262120
PART #  899979
Minimum 1 Each
Call for Availability

Description

The new, robust 2621 mechanism design is inspired from the M18 FUEL SAWZALL. The upgraded gearing and mechanical components provide added durability. New bushing and seal prevent water and debris from entering the gear housing. Added flange prevents wa ter from entering the motor housing. Improved, advanced overload and thermal protection extends the life of the tool. Gear protecting clutch protects the tool when the blade gets pinched or jammed.

Features

  • All-metal gearing and gear case
  • Enhanced water and contamination ingress prevention
  • REDLINK electronics protect the motor and battery, and provide a gear protecting clutch
  • Up to 30% faster cutting in key applications
  • In-line action provides more contl and faster starts in metal
  • Up to 50% more cuts per charge than competitive cordless reciprocating saw

Specifications:

Power Input NONE
Product Type SAW - RECIPROCATING
Tool Capacity NONE
Voltage NONE
UNSPSC Code 27112709

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.