MILWAUKEE ELECTRIC TOOL CORP | 2645-20
M18 Cordless Lithium-Ion Jig Saw - Bare Tool

MFR PART #  2645-20
PART #  899981
Minimum 1 Each
Call for Availability

Description

The M18 cordless lithium-ion jig saw is Milwaukee’s first jig saw powered by lithium-ion. The 2645-20 delivers accuracy, versatility and ease of use. The 5-position orbital setting offers more cutting versatility than any other cordless jig saw on the market. This allows the user to select the type of cut or speed specific to their application. For ease of use, the tool-free shoe bevel allows for quick and accurate shoe adjustments, while the Quik-Lok blade clamp provides fast and easy blade change.

Features

  • Quik-Lok blade clamp- provides fast and easy keyless blade change
  • Tool free shoe bevel with positive stops- allows for quick and accurate shoe adjustment at a maximum 45 degree bevel in either direction with detentes at 0, 15, 30, and 45 degrees
  • Position orbital cutting-Milwaukee 5-position orbital cutting offers the most versatility for application specific cutting than any cordless jig saw on the market
  • Over-molded grip with variable speed trigger- provides optimal control for cutting a variety of materials
  • Non-marring shoe- protects the work surface from damage

Specifications:

Power Input NONE
Product Type SAW - BANDSAW
Tool Capacity NONE
Voltage NONE
UNSPSC Code 27112709

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.