MILWAUKEE ELECTRIC TOOL CORP | 2680-20 | 268020
M18 Cordless Lithium-Ion 4-1/2 in. Cut-Off / Grinder-Bare Tool

MFR PART #  2680-20  | 268020
PART #  899986
Minimum 1 Each
Call for Availability

Description

The M18 cordless lithium-ion 4-1/2 in. cut-off / grinder provides speed, durability and ease-of-use to the industrial user. Built with a Milwaukee 4-pole motor, the 2680-20 delivers maximum power when cutting or grinding. The 2680-20 is the only cordle ss cut-off / grinder in the market to provide the user-preferred paddle switch for comfort and ease-of use when operating in various positions. L-shape intake vents protect the cut-off / grinder by keeping harmful debris from entering the tool and dama ging internal components.

Features

  • Milwaukee 4-pole motor- delivers maximum power when cutting or grinding
  • Overload protection- prevents damage to the tool and battery in abusive situations
  • Debris baffles - L-shape vents keep debris from entering the tool and damaging internal components to help increase tool life
  • Tool free, burst resistant guard- allows for quick, easy guard adjustments
  • Paddle switch design- the only cordless cut-off /grinder in the market with a paddle switch design
  • Up to 35% faster cutting speed

Specifications:

Power Input NONE
Product Type POWER CUTTER
Tool Capacity 4-1/2" CAPACITY
Voltage NONE
UNSPSC Code 27112700

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.