CORTELCO | 270000TP227S
Cortelco Single-Line CID Telephone 7 series

MFR PART #  270000TP227S
PART #  349479
Minimum 1 Each
Call for Availability

Features

  • Caller Id with Call Waiting, 99 CID Memory
  • Wide Angel, Adjustable, Backlit (Blue) LCD Display
  • Voice Mail Indication (FSK/Stutter/90V/24V)
  • Mute with LED Indicator
  • Hold with LED Indicator
  • PBX Hold (Programmable)
  • On Hook Pre-dial
  • Directory Button (Save up to 99 Names and Numbers)
  • 5 One Touch & 5 Two Touch Speed Dial Memory Locations with up to 24 Digits
  • Programmable Flash
  • Enhanced Redial-Last 10 Numbers
  • Handset Receive Volume Control (4 Levels)
  • Programmable Ring Cadence (10 Positions)
  • Programmable Ring Volume (Off to 7)
  • Programmable VIP Alert
  • Data Port
  • Speakerphone
  • Speakerphone Volume Control (8 Levels)
  • DTMF Dialing
  • Programmable Area Code
  • 2.5mm/RJ Type Headset Jack
  • Desk/Wall Mountable

Specifications:

Call Waiting YES
Caller ID YES
Line Size 1
Color BLACK
Data Port YES
Hold Button YES
Display YES
Mute Button YES
Flash Key YES
Redial YES
Headset Jack YES
Speaker Phone YES
Intercom NO
Message Waiting NO
Technology ANALOG
Type SINGLE LINE
UNSPSC Code 43191500

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.