GAI-TRONICS | 271-001
Outdoor Intrinsically Safe Telephone, consisting of a Rugged Anti-corrosive Intrinsically Safe Analog Telephone and Isolation Barrier Unit. North American Listed for All Hazardous Groups, C(UL) / UL Listed

MFR PART #  271-001
PART #  326771
Minimum 1 EACH
Call for Availability

Description

GAI-Tronics 271-001 Outdoor Instrinsically Safe Telephone (IS Phone Telephone) Consisting of 262-001 Instrinsically Safe Telephone (I.S. Phone) and 263-000 Isolation Barrier Unit (IBU). GAI-Tronics’ Hazardous Area Telephones Utilize an "Intrinsically-safe" Design; This Configuration Limits the Power to the Telephone to a Low Enough Level That a Hazardous Condition Cannot Occur. These Telephones are Significantly Less Expensive, More Feature-rich and Easier to Maintain Than an Explosionproof Design.

Features

  • Replaces Explosion-proof Telephones Without Replacing System Cable in Most Applications
  • Weather-resistant, Anti-corrosive Design
  • Shrill-type" Penetrating Ringer
  • Noise-canceling Microphone
  • Low Side-tone for Noisy Environments
  • Switchable Power Supply 10 V AC/220 V AC
  • Industrial Strength Six Foot Hytrel Handset Cord Resists up to 250 lb. of Pull-strength
  • Sealed Metallic Braille Keypad
  • Hearing Aid Compatible (HAC)
  • Extreme Operating Temperature Range (-40ºC to +60ºC)
  • NEMA Rated 3R
  • FCC Registered, ) / UL Listed"

Specifications:

Call Waiting NO
Caller ID NO
Data Port NO
Display NO
Flash Key NO
Hold Button NO
Headset Jack NO
Intercom NO
Message Waiting NO
Mute Button NO
Line Size 1
Redial NO
Speaker Phone NO
Type INDUSTRIAL
UNSPSC Code 43191508

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.