
Description
The M18 FUEL 1/4 in. hex impact driver features a POWERSTATE brushless motor that delivers 0-3, 000 RPM and 0-1,800 in-lbs of fastening torque with constant power output under heavy load to drive screws faster. REDLINK Plus intelligence is the most adv anced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM Batteries deliver more work per charge and more work over the life of the pack than competitive batteries on the market. O NE-KEY enabled, this is the industry’s first impact driver that wirelessly connects to a smart phone to provide unlimited customization and control of the tool’s performance. The ONE-KEY mobile amp features predetermined set-ups for specific fasteners and materials, or provides complete control over output speed and power to customize the tool for the specific application at hand. Once the desired output performance is reached, the custom profile is then saved to the memory of the tool and the conne ction to the smart phone is no longer necessary. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Your custom profiles are also saved in the cloud so that they can be accessed at any time.
Features
- POWERSTATE Brushless motor delivers 1800 in-lbs of fastening torque for faster driving speeds
- REDLINK Plus intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM XC5.0 batteries deliver more work per charge and more work over the life of the battery
- ONE-KEY Enabled: allows unlimited customization and control of output speed and power
- Easily toggle between up to four custom performance profiles
Specifications:
Category | DRILLS AND SCREWDRIVERS |
---|---|
Power Input | LITHIUM ION BATTERY |
Product Type | DRILL - IMPACT |
Power Type | CORDLESS |
Tool Capacity | 1/4 |
Voltage | 18V |
UNSPSC Code | 27112703 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.