GAI-TRONICS | 276-001
Flush Panel Handset Telephone. Model 276-001.

MFR PART #  276-001
PART #  246956
Minimum 1 Each
Call for Availability

Description

FCC & IC Certified, UL 60950 listed. Telephone line powered, remote programming

Features

  • 14-Gauge Brushed Stainless Steel Front Panel
  • Standard Analog Telephone Line Powered (No External Power Required)
  • Non-moveable Hookswitch
  • Volume Control Handset
  • Noise-canceling Microphone
  • 29-inch Lanyard Embedded Armor Cord
  • Braille Metallic Sealed Kd
  • Extreme Operating Temperature Range
  • Hearing Aid compatible
  • Tamper resistant hardware
  • Hearing Aid compatible
  • Extended Temperature Range: - 40º to +140ºF
  • FCC & IC Certified UL60950 Listed

Specifications:

Call Waiting NO
Line Size 1
Caller ID NO
Display NO
Data Port NO
Flash Key NO
Headset Jack NO
Hold Button NO
Speaker Phone NO
Intercom NO
Type INDUSTRIAL
Message Waiting NO
Mute Button NO
Redial NO
UNSPSC Code 43191500

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.