GAI-TRONICS | 277-001
Outdoor Rugged Auto-dial Telephone, Analog, Flush-mount Stainless Steel Front Panel, 29 inch Lanyard Armored Cord, with Detachable Programming Keypad, Noise Canceling Microphone, Volume Control Handset and Tamper-resistant Hardware.

MFR PART #  277-001
PART #  246957
Minimum 1 EACH
In Stock

Description

GAI-Tronics 277-001 outdoor telephones are designed to flush-mount or surface mount (using 236 series enclosure). The 277-001 has a brushed stainless steel faceplate with a metallic non-moveable hook-switch. The 277-001 also includes removable programm ing keypad a detachable programming keypad, preventing unauthorized tampering of the pre-programmed phone number, a 29 in. lanyard armored cord, resistant up to 800 pounds of pull-strength and tamper-resistant hardware.

Must be a reseller to purchase this product.

Features

  • 14-Gauge Brushed Stainless Steel Front Panel
  • Automatically dials up to 31 digits
  • Non-volatile Electronic Memory (Stand-by Batteries Are Not Required)
  • Detachable Programming Keypad
  • Standard Analog Telephone Line Powered (No External Power Required)
  • -moveable Hookswitch
  • Volume Control Handset
  • Noise-canceling Microphone
  • 29-inch Lanyard Embedded Armor Cord
  • Tamper resistant hardware
  • Hearing Aid compatible
  • Extended Temperature Range: - 40º to +140ºF
  • FCC & IC Certified UL60950 Listed

Specifications:

Call Waiting NO
Caller ID NO
Data Port NO
Display NO
Flash Key NO
Headset Jack NO
Hold Button NO
Intercom NO
Line Size 1
Message Waiting NO
Mute Button NO
Redial NO
Speaker Phone NO
Type INDUSTRIAL
UNSPSC Code 43191508

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.