
Features
- The 10 Line is the Standard for Institutional Applications Such as Medical, Educational and Municipal Facilities
- Strength, Durability and Security
- Installs in 1 Minute or Less
- Quickly Adapts to Fit Multiple Through-Bolt Positions
- Solid Feel and Preci Lever Action
- ADA Compliant
Specifications:
Cylinder Type | 6-PIN STD CYLINDER |
---|---|
Design | FLAT LEVER WITH RETURN |
Finish | US26D SATIN CHROME |
Function | STOREROOM |
Grade | ANSI GRADE 1 |
Keyway | SARGENT LA |
Locking State | FAIL-SECURE (POWER TO UNLOCK) |
Other | 2-3/4" DEADLATCH |
Product Type | ELECTRIFIED CYLINDRICAL LOCK |
Sales Category | ELECTRIC CYLINDRICAL LOCK |
Solenoid Duty | CONTINUOUS DUTY |
UL Listing | UL LISTED |
Voltage | 24 VOLTS DC |
UNSPSC Code | 46171500 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.