FLUKE | 287 | 2740201
Handheld Multimeter: Fluke 287 True-rms Electronics Logging Multimeter with TrendCapture

MFR PART #  287  | 2740201
PART #  352143
Minimum 1 Each
Call for Availability

Description

Our Best Multimeter. Now with Zoom Capabilities! As promised, we continue to add capabilities to the 289 multimeter. Version 1.1 upgrade includes a variety of new features including a zooming ability to view and analyze TrendCapture data at five (5) times magnification. The Fluke 287 True-rms Electronics Logging Multimeter with TrendCapture quickly documents design performance and graphically displays what happened. Its" unique logging and graphing capabilities mean you no longer need to download logged readings to a PC to detect a trend. The Fluke 287 packs more accuracy and convenience into a handheld multimeter than ever before, putting more problem solving power in your hands. It is the ultimate handheld tool for demanding applications that require high-precision. Be sure to also check out the Fluke 289 True-rms Industrial Logging Multimeter with TrendCapture designed for industrial professionals.
Key Features Include: New with V 1.1 Upgrade! Zoom on trend provide unprecedented ability to view analyze TrendCapture data; see detail at X5 magnification. New with V 1.1 Upgrade! Simplified Record screen when setting up recording New with V 1.1 Upgrade! Logging function with expanded memory for unattended monitoring of signals over time. Using on-board TrendCapture users can graphically review logged readings without needing a PC. Store up to 15,000 recorded events. Large 50,000 count, VGA display with white backlight. Multiple sets of measurement information can simultaneously be displayed at the same time. Logging function with TrendCapture is an essential tool for documenting the performance of your designs, processes or systems, or unattended monitoring while you work on other projects. It plots measurements as a single line to help detect signal anomalies over time. Using on-board TrendCapture, you can graphically view logged readings without a PC. (Software and interface cable optional). Log multiple sessions or log data continuously for over 200 hours. i-info button. On board help screens for measurement functions. Unsure about a function? Go to that function and Press the "i" button. Now, name your saved measurements and also recall measurements made in the field Real Time Clock for automatic time stamping of saved readings Field upgradeable and expandable meter lets you stay current as new capabilities are added Multi-lingual interface Min/Max/Average with Time Stamp to record signal fluctuations Soft keys, scroll buttons and easy navigation control access to secondary functions. 0.025%

Features

  • Manual
  • 6 AA Batteries, installed
  • TL71 Silicone Test Leads
  • Probe Holder
  • Two AC72 Alligator Clips

Specifications:

Type DIGITAL MULTIMETERS
UNSPSC Code 41113630

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.