FLUKE | 289 | 2675778
Fluke 289 True-rms Industrial Logging Multimeter with TrendCapture

MFR PART #  289  | 2675778
PART #  352144
Minimum 1 EACH
Call for Availability

Description

Find Little Problems Before They Become Big Ones. The industrial meter for demanding users. New diagnostic functionality for maximizing productivity in the plant. The new 289 is the next generation high performance industrial logging multimeter designed to solve complex problems in electronics, plant automation, power distribution, and electro-mechanical equipment. With the ability to log data and review it graphically on-screen, you can solve problems faster and help minimize downtime. Let the new 289 be your watchdog for systems or processes while you are off solving other problems. Be sure to also check out the Fluke 287 True-rms Electronics Logging Multimeter with TrendCapture designed for electronics professionals. Maximize productivity with the combined Fluke 289 and FlukeView forms combo kit. With built-in data logger and TrendCapture capability, the 289 helps you track down elusive, intermittent problems, monitoring equipment with any of its functions while you do other jobs. Overlay your logged data from six meters or six time periods to find cause and effect relationships or for condition monitoring applications in FVF software. Turn your data into meaningful graphs and tables for a professional report. The 289/FVF combo kit gives you a practical & affordable approach to predictive maintenance.

Features

  • Large 50,000 count, VGA display with white backlight. Multiple sets of measurement information can simultaneously displayed at the same time.
  • Logging function with TrendCapture is an essential tool for documenting the performance of your designs, processes or systems, monitoring unattended while you work on other projects. It plots measurements as a single line to help detect signal anomalies over time, storing up to 10,000 readings. Using on-board TrendCapture, you can graphically view logged readings without a PC. (Software and interface cable optional).
  • Log multiple sessions or log data continuously for over 200 hours. This is useful for characterizing the performance of a design or for unattended monitoring.
  • i-info button on board help screens for measurement functions. Unsure about a function? Go to that function and Press the "i" button.
  • LoZ Volts. Low impedance voltage function prevents false readings due to "ghost voltage." It is also the recommended mode when testing for absence or presence of live power.
  • Low Pass Filter for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment.
  • 50 ohm range useful for measuring and comparing differences in motor winding resistance, low ohm measurements, or other contact resistance. Two terminal 50 ohm range with 1 milliohm resolution, 10 mA source current.
  • Saved measurements allow you to name and recall measurements made in the field
  • Real Time Clock for automatic time stamping of saved readings
  • Field upgradeable and expandable meter lets you stay current as new capabilities are added
  • Multi-lingual interface
  • Min/Max/Average with Time Stamp to record signal fluctuations
  • Soft keys, scroll buttons and easy navigation control access to secondary functions. Create custom displays too.
  • 0.025% Basic DC accuracy
  • 100 kHz ac bandwidth
  • True-rms ac voltage and current for accurate measurements on complex signals or non-linear loads.
  • Measure up to 10A (20 A for 30 seconds; 10A continuous)
  • 100 mF capacitance range
  • Temperature function
  • Relative mode to remove test lead resistance from low ohms or capacitance measurements
  • Peak capture to record transients as fast as 250 s
  • Premium test leads and alligator clips included
  • Optical USB PC communication interface allows for easy PC download to document logged data with FVF software (not included).
  • Optional FlukeView forms enables you to document, store and analyze individual readings or a series of measurements, then convert them into profes

Specifications:

Type DIGITAL MULTIMETERS
UNSPSC Code 41113630

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.