C2G | 29326 | CG29326
USB-C to Gigabit Ethernet Network Adapter

MFR PART #  29326  | CG29326
PART #  814827
Minimum 1 Each
Call for Availability

Description

The USB-C to Gigabit Ethernet Network Adapter is an ideal solution for converting an existing USB-C port to a RJ45 Gigabit Ethernet port for a wired network connection to the Internet. This adapter utilizes the high bandwidth of the USB-C port to suppo rt true Gigabit Ethernet speeds. This flexible solution requires no external power supply, simply connect the adapter to an available USB-C port, and connect a Cat5 cable from the adapter to an RJ45 Network port. With speeds up to 1000Mbps, file transf er between computers is fast and easy, even with large amounts of multimedia data. The adapter is a great solution for those new computers that do not provide a wired Ethernet port or have a damaged Ethernet port.

Features

  • Adds a wired network connection for Internet access
  • Designed for use with a USB-C port
  • Auto-sensing detects the correct network speed

Specifications:

UNSPSC Code 43223300

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.