IDEMIA IDENTITY & SECURITY | 293701708
MorphoAccess SIGMA Extreme Multi, 1:5000 Biometric Identification, NFC, MIFARE, DESFire Card Reader, 5" Color Touchscreen, Videophone, FBI PIV IQS Certified Optical Sensor, Weather-Resistant IP65 IK09 Rated

MFR PART #  293701708
PART #  899543
Minimum 1 Each
Call for Availability

Description

Must be a reseller to purchase this product.

This part has been discontinued by the supplier. Use AXE 899546 as suggested replacement.

Features

  • IK09 rated: withstands strong impacts (including its large capacitive touchscreen) and resists to vandalism
  • IP65 certified enclosure (front and rear)
  • Large (23x23 mm), field-proven optical sensor
  • High capacity: 300,000 templates, 250,000 IDs in authorzed user list, 1 Million logs
  • Anti-fraud features: fake finger detection (option), face detection, duress finger, timed anti-pass back
  • Time & Attendance functions
  • Videophone
  • Embedded web server
  • Flexibility: Prox, iClass or MIFARE/DESFire/NFC contacts card reader as an option

Specifications:

Biometric Read Format FINGERPRINT
Card Read Format MULTI-TECHNOLOGY
Product Type BIOMETRIC
UNSPSC Code 43211700

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.