GAI-TRONICS | 295-702F
Clean Phone Telephone, VoIP

MFR PART #  295-702F
PART #  668619
Minimum 1 Each
Call for Availability

Description

This item is discontinued by supplier. Please see Anixter# 10206487 for suggested replacement.

FCC Certified & UL/CSA 60950 Listed

Features

  • VoIP Design, SIP Compatible
  • Web Page Configuration
  • Real Time Alarm Reporting Via Email or Syslog
  • RJ45 Direct Connection
  • Three Auto Dial Numbers Allow Quick Communication at the Touch of a Button
  • Completely Smooth Front Panel is Sealed with an Overlahat Keeps the Phone Particulate Free and Makes Cleaning Quick and Easy
  • Oversized Buttons with Clearly Marked Functions Permit Operation for Gloved Hands
  • Auto Answer Feature
  • Multicast, Peer To Peer or Direct Call Capable
  • Four Inputs and Two Volt Free tputs for Peripheral Control
  • Flush or Surface Mount
  • Automatic Call Divert, Via Memory List
  • Compatible with Telephone Management Application Software

Tech Info

UL/CSA 60950, FCC

Specifications:

Call Waiting NO
Caller ID NO
Hold Button NO
Data Port NO
Mute Button NO
Flash Key NO
Intercom NO
Message Waiting NO
Redial NO
Speaker Phone NO
Type SINGLE LINE
UNSPSC Code 43191500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.