KABA | 3001-55-41
Mechanical Pushbutton Lock, Combination Entry/Key Override/Passage/Lockout, Duranodic Powder Painted, With Thumbturn

MFR PART #  3001-55-41
PART #  CS880500
Minimum 1 EACH
Call for Availability

Features

  • Mechanical Pushbutton Lock Eliminates Problem and Costs As-Sociated with Issuing, Controlling, And Collecting Key and Card
  • Ovides Exterior Access by Combination
  • No Battery Fully Mechanical Lock Eliminates the Material and Labor Expense of Battery Replacements Locking Device Adams Rite 4510/4710/4910 Mortise Latch Number of Codes Single Access Code One Easy-to-Manage Code for all Users Programming Lock is Easily Programmed Via Keypad without Removing Lock from the Door
  • Handing Non-Handed
  • Required Drive Assembly is Factory-Handed, not Field Reversible
  • Key Override Accepts Maximum Security (MS) Mortise Cylinders
  • Can be Used to Override the Lock Combination and Gain Access using a Key
  • Allows Facilities to Initiate or Maintain a Master-Keyed SecuritySystem Keyed alike or Keyed Differently
  • Operation Modes Pushbutton Access Passage Allows Access without Using the Lock Entry Code
  • Feature Activated from the Outside using Cylinder Override Key
  • Lockout Disables the Lock so that Entry Code Cannot be use to Gain Access
  • Access is Permitted using the Key Override only
  • This is Activated from the Outside using the Cylinder Override Key Economical

Specifications:

Finish US10B OIL RUBBED BRONZE
Function STOREROOM LOCK
Packaging BOXED
Number of Cylinders SINGLE CYLINDER
Product Type CYLINDRICAL MECHANICAL PUSHBUTTON LOCK
Sales Category MECHANICAL, PUSH BUTTON LOCK
UL NO
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.