CHATSWORTH PRODUCTS (CPI) | 30165-703
CCS Combination Cabling System; 6"W x 7’H x 14.61"D; Black

MFR PART #  30165-703
PART #  249551
Minimum 1 Each
Call for Availability

Description

The Ultimate Network Patch Environment Cable Manager - The new CCS Combination Cabling Section offers the best of CPI’s cabling sections, but with added design features. This new Cabling Section is double-sided with the front side featuring plastic cab le guides (like those used on the MCS Master Cabling Section) while the back retains the classic Vertical Cabling Section (VCS) design.

Features

  • 1U Cable guides on the front designed for fanning and managing patch cords
  • Open cabling section on the rear provides easy access and routes cable bundles feeding into the back of patch panels
  • Edge-protected pass through ports make it easy to route cable from front to back; vertical slots along the center separator secure cable bundles neatly with optional Saf-T-Grip cable management straps
  • Innovative SwitchGate door/cover (front) is easily opened from the right or left and can be removed so that cable does not have to thread through guides
  • Attach to standard racks, universal racks, quadrarack or adjustable quadrarack frames
  • Mounting hardware and doors are included
  • Riveted and bolted, aluminum and plastic construction

Specifications:

Cable Management Type FINGER DUCT
Color BLACK
Type CABLE MANAGEMENT
Cable Mgt Mounting VERTICAL
UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.