KLEIN | 32783
Replacement Bit, Tamperproof 27, 30

MFR PART #  32783
PART #  871595
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Features

  • Replacement blades for 15-in-1 Tamperproof screwdriver (Cat. No. 32291)
  • Includes 27 and 30 Tamperproof bits
  • Precision machined tips
  • Custom heat-treated for long life

Specification Description

Sub Brand: Tradesman Pro
Type: Hard Side Cooler
Application: Food and Drinks Cooler
Special Features: Supports 300 lb, Stainless Steel Bottle Opener; Removable Plastic Container; Side Mounts for Klein LED Light and Bluetooth Speaker (Sold Separately);Tie-Down Holes
Capacity: 48 qt (45 L)
Number of Compartments: 2
Compartment Sizes: Main Compartment: 48 qt (45 L), Dry Storage: 7.3 qt (6.9 L)
Overall Length: 17.6" (44.7 cm)
Overall Height: 13.6" (34.5 cm)
Overall Width: 25.9" (65.8 cm)
Material:propylene, Polyethylene
Color: Gray and Orange
Closure Type: Heavy-Duty Rubber Latches
Total Cubic Area: 3 cu ft (85 L)
Handle: Yes
Holds: 72 Cans or 40 Bottles
Stackable: Yes
Cold Temperature Range: Up to 41F ( 5C) for 30 Hours
Insulation: Polane Foam
Weight: 16.5 lb (7.5 kg)

Specifications:

UNSPSC Code 27000000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.