
Description
WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.
The screwdrivers in Klein Tools’ 2-Piece Insulated Screwdriver set have two layers of insulation to protect from electric shock. A thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool, while a bright orange outer coating is flame and impact resistant. Klein insulated tools exceed the IEC 60900 and ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-volt rating symbol.
Features
- Includes one 1/4-Inch Cabinet-Tip (602-4-INS) and one #2 Phillips-Tip (603-4-INS)
- Reduces risk with work up to 1000 volts
- Durable, two-layer, molded insulation
- Orange outer coating is flame and impact resistant
- White high-dielectric inner coating is nded to the steel
- Cushion-Grip handles for greater torque and comfort
- Meets or exceeds IEC 60900 and ASTM F1505 standards for insulation
- Made in the USA
- Includes non-magnetic tips
Specification Description
Nut Driver Sizes: 1/4", 5/16", 3/8"
Phillips Bits: #1, #2
Slotted Bits: 1/4" (6.4 mm), 3/16" (4.8 mm)
Square Bits: #1, #2
Hex Bits: 3/8"
Magnetic: No
Shank Length: 2.953" (75 mm)
Insulated: No
Handle Material: Rubber
Handle Color: Yellow/Black
Length: 7.891" (200.4 mm)
Number of Pieces: 6
Weight: 0.48 lb (0.22 kg)
Specifications:
Length | 8.5/16 |
---|---|
Product Type | SCREWDRIVER - SET |
UNSPSC Code | 27111701 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.