
Specification Description
Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Body Features.Number of Positions: 36
Body Features.Number of Rows: 12 x 3
Packaging Features.Packaging Method: Bag, Box
Mechanical Attachment.Mating Retention Type: Latching
Body Features.Length (X-Axis) (mm [in]): 30.50 [1.2007]
Body Features.Centerline (mm [in]): 5.00 [0.197]
Housing Features.Mating Alignment: With
Product Type Features.Sealed: Yes
Housing Features.Housing Color: Black
Operation/Application.Application Use: Wire-to-Board
Housing Features.Mating Alignment Type: Polarization
Mechanical Attachment.Panel Mount Retention: Without
Product Type Features.Strain Relief: Without
Body Features.Width (Z-Axis) (mm [in]): 70.80 [2.787]
Housing Features.Connector Style: Receptacle
Conditions for Usage.Applies To: Wire/Cable
Electrical Characteristics.Operating Voltage Reference: DC
Body Features.Mating Retention: With
Dimensions.Profile Height (Y-Axis) (mm [in]): 36.15 [1.423]
Product Type Features.Product Type: Connector
Contact Features.Contact Type: Socket
Product Type Features.Connector Type: Housing
Packaging Features.Packaging Quantity: 100
Electrical Characteristics.Shielded: No
Product Type Features.Series: 70
Product Type Features.Wire/Cable Type: Discrete Wire
Product Type Features.Cable Type: Thin Wall
Housing Features.Housing Material: Nylon
Termination Features.Wire/Cable Size (AWG): 14 20
Body Features.Wire Type: Stranded
Termination Features.Wire/Cable Size (mm): 0.5 2
Body Features.Row-to-Row Spacing (mm [in]): 6.00 [0.236]
Body Features.Peripheral Seal Material: Silicone Rubber
Body Features.Peripheral Seal Color: Orange
Termination Features.Seal Type: Peripheral
Product Type Features.Make First / Break Last: No
Other.GET 0.64 Connector System: No
Body Features.ESD Protection: Without
Specifications:
UNSPSC Code | 43223300 |
---|
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.