ALPHA WIRE | 3464C SL001
Communication-Control-Industrial-Cable, Communication-Control, 4 Conductor, 28 AWG, Foil Braid, 300 V, PVC Jacket, SR-PVC Insulation, 0.181 Jacket Diameter, 0.035 Jacket Thickness, 7/36 Stranding

MFR PART #  3464C SL001
PART #  A3464C
Minimum 100 FEET
Call for Availability

Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech Info

CA Prop 65
CSA FT4
CSA CMG
UL CL2
UL VW-1
UL AWM 2464

Specifications:

Conductor Count 4 CONDUCTORS
Fire Rating GENERAL PURPOSE
Conductor Material TINNED COPPER
Insulation Material SRPVC-SEMI-RIGID PVC
Screen/Shield YES
Conductor Size 28 AWG (AMERICAN WIRE GUAGE)
Screen/Shield Type BRAID OVER FOIL SHIELD
Conductor Type STRANDED CONDUCTOR
Shield Construction OVERALL FOIL & BRAID
Jacket Material PVC-POLYVINYL CHLORIDE
NEC Rating UL LISTED ART 725 CLASS 2
UNSPSC Code 26121524

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the Canada. Anixter.com orders do not currently ship to addresses outside the Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the Canada or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.