LOGICMARK | 35911
Voice Pendant Communicator, 2-Way, Self-Monitored, Rechargeable Lithium-Ion Pendant Battery, 1.9 Gigahertz, 12" Width x 10" Depth x 3" Height, White

MFR PART #  35911
PART #  797346
Minimum 1 EACH
In Stock

Features

  • Program up to 4 Personal Contacts
  • Slide Switch on Unit Allows to Select 3 Modes, Call up to 4 Custom Contacts, Call up to 4 Custom Contacts and then Emergency 911, Call 911 Directly
  • Dial 5 Feature: Call Recipient is Prompted to Press 5 to Continue Emergency Call, If the Call Hits Voice Mail and 5 is Not Pressed the Next Programmed Number will be Dialled Automatically
  • Dial 911 Feature with Our 911 Forwarding Feature a Friend or Family Member Can Simply Dial 911 from their Phone While Still on the Lin e the Unit will then Automatically Hang up and Dial Emergency Services
  • System Test and Battery Test Functions
  • Audible Prompts and Confirmations During Set-Up and Testing
  • Combination of up to 4 Pendants or Emergency Wall Communicators Programmed to OneBase Station
  • Auto Power Off of Pendant after One Minute of Inactivity
  • 24 Hour Emergency Battery Backup
  • Extra Telephone Jack in Base Unit
  • Water-Resistant Pendant

Specifications:

Form PERSONAL EMERGENCY REPORTING SYSTEM (PERS)
Type CONTROL PANEL
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.