OBERON | 38-46-AP225
Retrofit Door for Oberon 1046

MFR PART #  38-46-AP225
PART #  824654
Minimum 1 EACH
Call for Availability

Description

This locking retrofit door is designed to provide a convenient way to mount and secure wireless access points in 1046 Series WAP enclosures. To remove the old door, simply unlock the door, open the door to a 90 angle, align the tabs of the door mount to the slots in the back-box hinge opening, and slide the door forward. Simplify equipment replacement without lifting ceiling tiles.

Features

  • Easily replace door to migrate to a new access point or antenna

Specification Description

Design: Locking, removable quick release door for Oberon Model 1046 ceiling enclosures for access points. Designed for Aruba AP225 series access points
Construction: White powder-coated steel door; steel access point bracket
Size: 12.5 inches by 12.5 inches by 0.5 inches (318mm by 318mm by 13mm)

Specifications:

Device ACCESSORY
UNSPSC Code 43223100

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.