LEVITON | 40831-BT
QuickPort F-Type Adapter, Gold-Plated, Light Almond

MFR PART #  40831-BT
PART #  432937
Minimum 1 Each

Description

This part is discontinued by supplier. Please use Anixter# 993615 for suggested replacement.

Leviton carries a comprehensive selection of RCA and F-connectors in both feed through and 110-Style. Body colors match Leviton housings; barrel colors are industry standard.

Features

  • Coax connectors ideal for satellite and cable feed
  • Nickel plating for signals up to 1GHz; gold plating for signals up to 2.5 GHz
  • For Coax Cable

Specification Description

Feedthrough F-Connector
Contact Surface Material: Gold-Plated
Material: High-Impact Fire-Retardant Plastic
Color: Light Almond
Position/Conductor: Female to Female
Termination Type: Screw-On Front And Rear F Plugs
Cable Type: RG-6 RG-59 Coaxial
Flammability: UL94V-0
Dimension: 0.64 Inch Height x 0.58 Inch Width x 1.24 Inch Depth

Specifications:

Color ALMOND
Number of Ports 1
Termination F
UNSPSC Code 26121600

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.