TRINE ACCESS TECHNOLOGY INC | 4100DBDL-RH-32D
Door Electric Strike, Independent Double Latch, Both Fail Secure, Right Hand, 12 to 24 Volt AC/DC, PoE, Satin Stainless Steel, With (4) Faceplate, For Cylindrical/Mortise Lock

MFR PART #  4100DBDL-RH-32D
PART #  CS112519
Minimum 1 Each
Call for Availability

Features

  • 2 Separate Latches Open and Close Independently
  • 1 Trim Skirt Provided (32D Finish)
  • Strong Exceeds 3250 Lbs of Holding Force
  • Durable Exceeds 1000000 Life Cycles
  • Low Current Draw

Specifications:

ANSI Grade GRADE 1
Finish US32D SATIN STAINLESS STEEL
Frame Material ALUMINUM, HOLLOW METAL, OR WOOD
Locking State FAIL-SECURE (POWER TO UNLOCK)
Max Latch Length - Inch MAXIMUM 3/4 INCH THROW
Mounting UNIVERSAL
Product Type CYLINDRICAL OR MORTISE LOCKS
Pull Strength - Lbs 3000+ LBS.
Sales Category ELECTRIC STRIKE
UL UL 3-HOUR FIRE LABEL
Voltage and Duty CONT SELECTABLE 12/24V DC
Voltage and Duty INT SELECTABLE 12/24V AC/DC INT
UNSPSC Code 31162407

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.