LEVITON | 41108-RW8
Voice Grade QuickPort Connector, 8 Position, 8 Conductor, White

MFR PART #  41108-RW8
PART #  272088
Minimum 1 Each
Call for Availability

Description

Modular connector for voice grade structured cabling systems. Snaps into the entire Leviton QuickPort family of workstation housings, Multimedia Outlet System (with QuickPort module adapter), Decora Inserts, patch panels and patch blocks. QuickPort Sna p-In Connectors feature dual-color-coded labels with T568A and T568B wiring patterns, as well as fast, accurate 110 termination.

Features

  • Exclusive cutting ledge combines termination and trim into one labor-saving step
  • Use in any QuickPort housing to support voice grade UTP applications in surface-mount, flush-mount, or modular furniture environments
  • Can be used in conjunction with other QuickPort snap-in modules for voice/data applications over UTP, coax and fiber

Specifications:

Color WHITE
Number of Ports 1
Termination 110
Wiring USOC
UNSPSC Code 39121444

Spec Sheet

Spec Sheet

Data Sheets

INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.