LEVITON | 41293-4CI
2 Duplex SC, zirconia ceramic, SM/MM blue, 45-Degree exit (3 units high), ivory

MFR PART #  41293-4CI
PART #  593582
Minimum 1 Each
Call for Availability

Features

  • Can be used with single-mode and multimode fiber
  • Modules load into housings from the front or side
  • Modules fit MOS housings and wallplates only
  • Use angled modules when a low profile exit is desired
  • Place angled modules in bottom of wallplate to allow cable clearance at top of wall opening
  • For configuring single-mode and multimode SC fiber connectivity in the Multimedia Outlet System (MOS)
  • MOS modules snap into MOS wallplates and surface-mount housings from the front or side
  • 3 unit-high modules have a 45 Degree exit/angle

Specification Description

Single-Mode/Multimode 2 Duplex SC Fiber Adapter MOS Module
Housing Material: Fire-Retardant Plastic
Sleeve Material: Zirconia Ceramic
Color: Ivory
Flammability: Rated UL94V-0
MOS Compatibility: 3 Unit High
Dimension: 2.890 Inch Length x 1.850 Inch Width x 1.020 Inch Depth

Specifications:

Connector Type SC DUPLEX
Type COUPLER / ADAPTER
UNSPSC Code 26121600

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.