LEVITON | 47611-WG4
Wireless 802.11n Dual-Band Gigabit Router

MFR PART #  47611-WG4
PART #  585117
Minimum 1 Each
Call for Availability

Features

  • Allows multiple users to securely share a single, protected, high-speed Internet connection
  • Built-in NAT firewall protects networks from outside observation and provides secure communication for network users
  • Customizes web access, and filters unwanted sites with URL blocking feature
  • UPnP (universal plug-and-play) allows for the automatic discovery and configuration of the gateway; UPnP is supported by Windows XP or later
  • Equipped with four Gigabit RJ45 ports (10/100/1000Mbps) and one WAN port
  • Supprts Dynamic DNS and DHCP servers as well as Wi-Fi protected setup (WPS)
  • Supports NAT firewall, IP / Port / URL-based access control, and MAC address filtering
  • Includes one USB port for sharing a printer or USB mass storage device
  • Supports Dual-SSID toallow users to access different networks through a single AP
  • Includes bracket for easy installation within Structured Media enclosures
  • Supports Bandwidth Control (QoS) based on different local IP addresses

Specifications:

Type WIRELESS
UNSPSC Code 43222605

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.