MILWAUKEE ELECTRIC TOOL CORP | 48-22-2606 | 48222606
6 pc. Precision Screwdriver Set

MFR PART #  48-22-2606  | 48222606
PART #  690176
Minimum 1 Each
Call for Availability

Description

Milwaukee precision screwdrivers feature an all-metal core for up to 4X strength. Precision machined tips provide secure fitments and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tools on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection.

Features

  • All metal cores: up to 4X stronger
  • Precision machined driving tips
  • Longer shanks for improved visibility and extended reach
  • Chrome plated shanks increase tool life by reducing corrosion
  • 360-degree rotating back caps
  • Color coded markings for easy idefication

Specifications:

Category SCREWDRIVERS AND BITS
Length NO LENGTH
Product Type SCREWDRIVER - TORX
Width / Diameter NONE
UNSPSC Code 27111701

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.