MILWAUKEE ELECTRIC TOOL CORP | 48-22-8450 | 48228450
PACKOUT Tool Case with Foam Insert

MFR PART #  48-22-8450  | 48228450
PART #  9845186
Minimum 1 Each
In Stock

Description

The PACKOUT modular storage system is the industry’s most durable and versatile storage system. The durable PACKOUT tool case with customizable foam insert is constructed with impact resistant polymers and metal reinforced locking point. The tool case connects with other PACKOUT system components via integrated locking cleats and features a 75 lbs of weight capacity. An IP65 rated weather seal protects tools and accessories from rain and other jobsite debris and the included customizable foam insert allows users to trace and cut out custom pockets to securely transport and store tools.

Features

  • Part of the PACKOUT modular storage system
  • Included customizable foam insert
  • IP65 Rated weather seal
  • 75 lbs weight capacity
  • Constructed with impact Resistant polymers
  • Metal reinforced locking point

Specifications:

Category TOOL STORAGE
Material PLASTIC
Color MULTI-COLORED
Product Type PACKAGING PROTECTION - AIR CUSHIONS
UNSPSC Code 24111507

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.