MILWAUKEE ELECTRIC TOOL CORP | 49-17-0180 | 49170180
50 Pocket Bucket-Less Tool Organizer

MFR PART #  49-17-0180  | 49170180
PART #  1012521
Minimum 1 Each
Call for Availability

Description

This item is discontinued by supplier. There is no suggested replacement.

Milwaukee’s heavy-duty 50 pocket bucket-less tool organizer is made from water-resistant 600 denier Ripstop polyester material. It features a removable hard shell inner bottom that allows it to be used without a bucket. It also offers 50 total pockets of Assorted shapes and sizes for limitless storage options and padded handles for comfort.

Features

  • Organizer shown complete with tools to illustrate its ample storage capabilities
  • 50 total pockets of Assorted shapes and sizes positioned inside and out provide limitless storage options
  • Heavy-duty water resistant 600 denier Ripstop polyester material for durability and tear resistance
  • Padded handles provide comfort when carrying heavy loads
  • Internal hammer loop keeps hammer upright and easily accessible

Specifications:

Capacity 50KG
Category TOOL STORAGE
Color RED - BLACK
Depth NONE
Height NONE
Material FABRIC
Width / Diameter NONE
UNSPSC Code 24111507

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.