MASTER LOCK COMPANY | 493B
Circuit Breaker Lockout, Grip Tight, Not Keyed, Standard Single and Double Toggle, Red

MFR PART #  493B
PART #  CS401770
Minimum 1 Each
Call for Availability

Description

Grip Tight (TM) Circuit Breaker Lockout. See video of how it works!. Fits standard height and tie-bar toggles typically found on 120 and 240 volt breakers. Innovative patented Grip Tight (TM) design effectively locks out circuit breakers. Adjust to bre aker with simple thumb turn and then close clamping handle for a tight grip on the toggle. Great strength with univeral fit. Compact device is easy to carry and easy to store. Accepts all American Lock and Master Lock safety padlock shackles and lockou t hasp diameters. Durable construction with powder coated steel and reinforced polymer for operation in harsh environments. Master carton qty 24. Commercial packaging

Features

  • Fits Standard Height and Tie-Bar Toggles Typically Found on 120 and 240 Volt Breakers
  • Innovative Patented Grip Tight Design Effectively Locks Out Circuit Breakers
  • Adjust to Breaker with Simple Thumb Turn and then Close Clamping Handle for a Tight Grip on the Toggle
  • Great Strength with Universal Fit

Specifications:

Body Finish STEEL
Material STEEL
Product Type SPECIAL PURPOSE
Sales Category PADLOCK, SPECIAL PURPOSE
UNSPSC Code 46171501

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.