MUXLAB INC | 500024
VIDEOEASE POWER-THRU BALUN

MFR PART #  500024
PART #  287822
Minimum 1 Each
Call for Availability

Description

The VideoEase CCTV Power-Thru Balun allows video and remote power to be transmitted via one 4-pair Cat 5 cable, thus eliminating the need to install multiple cables for more efficient cabling in the CCTV security and surveillance environment. The Power-Thru Balun may be used in pairs or in conjunction with standard twisted pair cross-connect devices and other MuxLab CCTV baluns such as the 500000, 500009, 500023 and 500015.

Features

  • Combines video and remote power under one 4-pair Cat 5 cable for more efficient cabling
  • Video up to 2,200 ft (670m) via Cat 5 UTP*
  • Remote power up to 500ft (170m)@ 24 V AC /5VA via three (3) twisted pairs
  • * Shorter distances may result withtain models of DVR.

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.