MUXLAB INC | 500902
Rackmount Balun Chassis 6

MFR PART #  500902
PART #  420919
Minimum 1 Each
Call for Availability

Description

The Rackmount Balun Chassis 6 is designed as a head-end cable management solution to allow any combination of up to six (6) MuxLab square baluns to be installed in a 19" relay rack. Head-end AV equipment such as DVD players, video servers and sat boxes may be installed in a local wiring closet and connected to the Cat5e/6 structured cabling system via a wide array of MuxLab balun solutions. The baluns may be installed with the RJ45 either front or rear facing depending on where the Cat5e/6 cabling will enter or exit the system. At the display end, the appropriate MuxLab baluns are installed at the display to support a fully Cat5e/6 cabling solution. Each balun snaps into place and is held firmly by a spring latching mechanism. The one-piece design makes the product easy to install and maintain. There are no parts to lose or replace. Blank Filler Modules (500901) may be ordered separately to fill in unused slot positions.

Features

  • Space efficient 1U height
  • One-piece design
  • Latching mechanism for secure installation
  • Supports up to six (6) baluns
  • Snap-in design for ease of installation
  • Baluns install forward or rear-facing
  • Includes four (4) rackmount screws and washers
  • Slot number silkscreen on front and rear.
  • Blank Filler Modules (500901) sold separately.

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.