GREENLEE | 508S
Wire Finder

MFR PART #  508S
PART #  203701
Minimum 1 Each
Call for Availability

Description

Battery Life : Transmitter - 35 HR Nominal; Receiver - 20 HR Nominal; Construction : Transmitter/Receiver- High Impact ABS Plastic; Case-V ACuum Formed Polyethylene; Dimensions : 9.500 X 8.000 IN X 3.000 IN; Power Requirement : (1) 9V each (Transmitter And Receiver, Included); Replacement Part : 508ST Transmitter, 508SR Receiver, CS14 Alligator Clip Cordset, CS15 AC Outlet Cord set; Transmitter Frequency : 447.5 K Hz; Transmitter Power : 9 Vp-p (11 MILW); Voltage Protection : 240V AC/500 V DC; Weigh t : 2.600 LB

Features

  • Traces energized or de-energized wires in walls and drop ceilings
  • Provides reliable results on buried cables to depths of 3’ (1 m) and lengths up to 1000’ (308 m)
  • Determines the approximatedepth of the wire before digging
  • Compact design
  • Easy-to-understand operations
  • Fully adjustable transmitter and receiver for accurate locating
  • Quick change test leads for use in any industry, even international power outlets
  • Voltage protection to allow use on live AC circuits
  • Automatic shut-off to prevent accidental battery discharge10~ Housed in a durable, molded carrying case with a quick reference operation guide on the inside of the lid11~ Battery-operated: (2) 9V batteries included12~ 1-year limited warranty

Specifications:

Type CABLE FAULT LOCATORS
UNSPSC Code 41113600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.