INTERLOGIX | 5150-W
Shock Sensor, 2-wire, White

MFR PART #  5150-W
PART #  319323
Minimum 1 EACH
In Stock

Description

The 5150 series sensors are ideal for retrofit installations where 2-wire protection is most practical. The sensors are low-profile glassbreak sensors that adhere directly to the glass and act as a visual deterrent for areas up to 10 feet (3 m). Advanced piezo technology powers the sensors, so no power is needed from the loop. The piezo generates its own electricity when it bends as the glass breaks. Because the transducer must bend for the sensor to go into alarm, false alarms are nearly eliminated. Reliable range verification testing allows the user to confirm the sensor’s perimeter detection.

Must be a reseller to purchase this product

Features

  • Low profile design
  • Up to 10’ (3m) range on a single pane of glass
  • Easy to use, field-proven 3M adhesive mounting
  • Detects all types of glass without adjustment
  • Ideal for 24-hour loop protection

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.