KLEIN | 5183
Tradesman Pro Drill Pouch

MFR PART #  5183
PART #  813877
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Klein Tools’ Tradesman Pro Drill pouch is designed to fit both battery and impact-style drills. A strap keeps the drill securely in place. This pouch also has plenty of storage for hand tools and drill bits.

Features

  • Fits most impact and battery drills
  • Strap keeps drill in place
  • Pockets for tools and drill bits
  • Tunnel connection fits belts up to 2-Inches wide
  • Durable 1680d ballistic weave construction

Specification Description

Type: Broad-Range
Application: Detects Voltage Up to 230kV AC in Overhead Conductors
Special Features: Indicates The Presence of Voltage With Both Audible and Visual Signals
Overall Length: 10.39" (263.9 mm)
Voltage: up to 230kV AC
Included: Carryinase and Universal/Shotgun Adapter
Weight: 1.40 lb (0.60 kg)

Specifications:

Product Type BAGS, BUCKETS & HOLDERS
UNSPSC Code 24110000

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.