KLEIN | 5195TT
Tape Measure Holder with Tether Ring

MFR PART #  5195TT
PART #  813871
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Keep your tape measure nearby with this tool holder pouch.Perfect for carrying medium-sized power return rules. Lightweight and fits easily on your belt. Cut-out sides for easy access to tape.

Features

  • Elastic bottom and hook and loop closure ensure this holder will fit most 25-foot and 30-foot tape measures securely
  • Includes D-ring on top for tethering
  • Reinforced stitching to add strength
  • Tether not included

Specification Description

Overall Length: 5" (127.0 mm)
Blade Width: 0.375" (9.5 mm)
Weight: 0.10 lb (0.05 kg)

Specifications:

Product Type STORAGE / TOOL CASE
UNSPSC Code 24110000

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.