EDWARDS SIGNALING | 51A-N5-40W | 78264021306
Flashing Incandescent Beacons with Horn, 51 Series, 120V AC, amber

MFR PART #  51A-N5-40W  | 78264021306
PART #  522868
Minimum 1 Each
Call for Availability

Description

Edwards 51 Series Flashing Incandescent beacons with integrated horns are combination visual and audible signaling devices, designed for indoor or outdoor applications. The integrated horn is synchronized with the flashing incandescent. The base is cas t and can function as a junction box. The double fresnel lens is made of shatter-resistant polycarbonate and optically engineered to maximize light distribution and viewing distance.

Features

  • Incandescent light source with integrated horn
  • Flash rate 65 fpm
  • Shatter-resistant double fresnel polycarbonate lens
  • Cast base can function as a junction box
  • Suitable for use in indoor and outdoor applications
  • Horn is 95 dB at 1 meter/85dB at 10ft.
  • Option for panel, conduit or box mounting
  • Operating temperature range: -31F to 150F (-35C to 66C)

Specifications:

Type PILOT DEVICE
UNSPSC Code 39121500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.