KLEIN | 5248
Tradesman Pro Knife Holder with Clip

MFR PART #  5248
PART #  871453
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Keep your favorite knife handy in this Klein Tools knife holder with metal clip for your belt or pocket. Includes magnetic flap closure for convenience. Tradesman Pro products are durable, versatile, functional and designed with the tradesperson in mind. They feature 1680d ballistic weave material with orange detailed trim and interiors for easy tool visibility. This knife holder fits closed kn ives up to 4-1/2-Inch.

Features

  • Holds knives up to 4-1/2-Inch when closed
  • Magnetic flap closure
  • Metal clip for belt or pocket
  • Manufactured with 1680d ballistic weave material for added durability

Specification Description

Type: Connecting
Application: Designed for use with Klein Tools 7/8" round connecting bars (Cat. Nos. 3248 and 3246).
Special Features: Allows the Bar to be Positioned Safely into a Specially Designed Holder That Can Be Attached to a Tool Belt
Materia: Metal
Weight: 0.30 lb (0.14 kg)

Specifications:

UNSPSC Code 27000000

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.