ALPHA WIRE | 5363/1C SL001
Xtra-Guard-Performance-Cable, Xtra-Guard-1, 3 Conductor, 16 AWG, Foil, 300 V, PVC Jacket, PVC Insulation, 0.268 Jacket Diameter, 0.032 Jacket Thickness, 19/0117 Stranding

MFR PART #  5363/1C SL001
PART #  A5363/1C
Minimum 100 FEET
Call for Availability

Applications

Alpha Wire Xtra-Guard 1 is a high performance PVC cable for general-purpose applications.

Tech Info

CA Prop 65
CE
CSA FT4
CSA CMG
UL CM
UL AWM 2464
UL VW-1
UL AWM 1569

Specifications:

Conductor Count 3 CONDUCTORS
Fire Rating GENERAL PURPOSE
Conductor Material BARE COPPER
Insulation Material PVC-POLYVINYL CHLORIDE
Screen/Shield YES
Conductor Size 16 AWG (AMERICAN WIRE GAUGE)
Screen/Shield Type FOIL SHIELDED - ALUM/MYLAR
Conductor Type STRANDED CONDUCTOR
Shield Construction OVERALL SHIELD & DRAIN
Jacket Material FRPVC-FLAME RETARDANT PVC
NEC Rating UL LISTED ART 800
UNSPSC Code 26121524

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the Canada. Anixter.com orders do not currently ship to addresses outside the Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the Canada or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.