COMMSCOPE ENTERPRISE SOLUTIONS | 5492643-1
Sc Connector 62.5 m Cer Prepolished Stub 0.9/3.0Mm Jacket Lightcrimp Plus RoHS

MFR PART #  5492643-1
PART #  327834
Minimum 1 EACH
In Stock

Specification Description

Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Housing Features.Housing Color: Beige
Product Type Features.Strain Relief: With
Product Type Features.Product Type: Connector
Termination Features.Boot Color: Beige
Body Features.Pre-Polished: Yes
Termination Features.Fiber Type (Micron): OM1 62.5/125
Body Features.Epoxyless: Yes
Termination Features.Mode: Multimode
Body Features.Ferrule Material: Ceramic
Product Type Features.Fiber Optic Connector Type: LIGHTCRIMP PLUS Simplex
Body Features.Ferrule Hole Size (m): 126
Product Type Features.Cable Type: Coated Fiber - 250m, Jacketed Cable - 3.0mm, Tight Buffered Fiber - 900m
Housing Features.Housing Material: Plastic
Product Type Features.Connector Design: One-Piece
Product Type Features.Shield Material: Brass
Body Features.Cable Jacket Outer Diameter Range (mm [in]): 6.00 7.00 [0.236 0.280]
Mechanical Attachment.Strain Relief Material: Thermoplastic Elastomer
Mechanical Attachment.AMP Logo: With

Specifications:

Connector Type SC
Fiber Type OM1 MULTIMODE
UNSPSC Code 43223300

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.